This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Symmons Industries

Unity® Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM6602-TRM-STN
  • Item #5119206
  • Manufacturer Part #6602-TRM-STN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Unity® Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM6602-TRM-STN
  • Item #5119206
  • Manufacturer Part #6602-TRM-STN
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unity tub/shower trim
  • Diverter tub spout
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Unity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes