This product requires certification to purchase.

Single Handle Widespread Kitchen Faucet in Stainless Steel

This product has been replaced by

Symmons Industries Stainless Steel Single Lever Handle Deck Mount Service Faucet
Symmons Industries Single Lever Handle Deck Mount Service Faucet in Stainless Steel
Manufacturer Part #SK-6600-STS-1.5
You last purchased this on
 
Symmons Industries

Unity™ Single Handle Widespread Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SYMSK-6600-STS
  • Item #5119219
  • Manufacturer Part #SK-6600-STS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Stainless Steel Single Lever Handle Deck Mount Service Faucet
Symmons Industries Single Lever Handle Deck Mount Service Faucet in Stainless Steel
Manufacturer Part #SK-6600-STS-1.5
Symmons Industries

Unity™ Single Handle Widespread Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SYMSK-6600-STS
  • Item #5119219
  • Manufacturer Part #SK-6600-STS
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unity single handle kitchen faucet with pull-out spray
  • Mount: 8"
  • Ceramic cartridge
  • Braided hose connections
  • Horizontal pull out spray spout
  • Spray to stream touch control
  • Gpm: 2.2
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Unity™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/4 in
Spout Reach:
5-1/4 in
Spout Swivel:
90°
Spout Type:
Pull Out