Unity Double Post Toilet Paper Holder in Satin Nickel
Unity® Unity Double Post Toilet Paper Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unity toilet paper holder
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Unity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-3/4 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 6-1/4 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Horizontal
- Projection:
- 4-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov