1/2 in. FPT Connection Pressure Balancing Valve with Stops
Visu-Temp® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Visu-Temp®
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing, Volume Control
- Flow Rate:
- 2.5 gpm
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 7 in