Shower Valve in Polished Chrome
Visu-Temp® Clear-Vue™ Shower Valve in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Visu-Temp shower system with lever handle
- Visu-Temp Pressure Balancing valve
- Tub spout not included
- Integral stops
- Showerhead not included
- Integral check stops
Specifications
- ASME:
- ASME A112.18.1 2005
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Pressure Balance
- Collection:
- Visu-Temp® Clear-Vue™
- Connection Type:
- Threaded
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Fits Model:
- VisuTemp
- Flow Rate:
- 2.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve