High Top Bucket and Wringer Combo in Green
High Top Bucket and Wringer Combo in Green
Product Details
Product Details
- MJ Bucket and E-5 Wringer Mop Combo
- Color: Grey
Specifications
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Bucket