This product requires certification to purchase.

10 ft. x 4 in. PVC Gas Vent Pipe

You last purchased this on
 
System 1738®

10 ft. x 4 in. PVC Gas Vent Pipe

  • Fast #
  • Part #IPE394002
  • Item #8694170
  • Manufacturer Part #394002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
System 1738®

10 ft. x 4 in. PVC Gas Vent Pipe

  • Fast #
  • Part #IPE394002
  • Item #8694170
  • Manufacturer Part #394002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
4 in
Duct Size:
4 in
Length:
120 in
Material:
Plastic
UL Listed:
UL 1738
Vent Duct Shape:
Round
Vent Type:
Flue