2 in. 90 Degree Gas Vent Elbow
2 in. 90 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully certified as a complete system of pipe, fittings, cement and venting accessories
- Permanent solvent welding joining system
- Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
- Carbon monoxide warning label
- Solvent cement formulated for the application
Specifications
- Application:
- Gas Burners, Venting
- Diameter:
- 2 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- UL Listed:
- UL 1738
- Vent Duct Material:
- PVC
- Vent Duct Shape:
- Round