This product requires certification to purchase.

3 in. Coupling PVC

You last purchased this on
 
System 1738®

3 in. Coupling PVC

  • Fast #
  • Part #I397353
  • Item #8592199
  • Manufacturer Part #397353
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
System 1738®

3 in. Coupling PVC

  • Fast #
  • Part #I397353
  • Item #8592199
  • Manufacturer Part #397353
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The first engineered PVC Flue Gas Venting System certified to UL 1740
  • Rated for flue gas temperatures up to and including 149°F (65°C)
  • Offers a 10-year industry-leadingproduct warranty on our System 1738 FGV piping system
  • Made to sturdy Schedule 40 dimensions
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
System 1738
Diameter:
3 in
Material:
Plastic
Product Type:
Coupling