This product requires certification to purchase.

PVC Vent Kit

You last purchased this on
 
System 1738®

PVC Vent Kit

  • Fast #
  • Part #I397984
  • Item #8694155
  • Manufacturer Part #397984
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
System 1738®

PVC Vent Kit

  • Fast #
  • Part #I397984
  • Item #8694155
  • Manufacturer Part #397984
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification

Specifications

Brand Model Compatibility:
System 1738
Diameter:
2 in
Material:
Plastic
Product Type:
Termination Kit
Size:
2 in