This product requires certification to purchase.

2 in. Hub Plastic 45 Degree Elbow

You last purchased this on
 
System 1738®

System 1738 2 in. Hub Plastic 45 Degree Elbow

  • Fast #
  • Part #I397242
  • Item #8389861
  • Manufacturer Part #397242
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
System 1738®

System 1738 2 in. Hub Plastic 45 Degree Elbow

  • Fast #
  • Part #I397242
  • Item #8389861
  • Manufacturer Part #397242
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The first engineered PVC Flue Gas Venting System certified to UL 1755
  • Rated for flue gas temperatures up to and including 149°F (65°C)
  • Offers a 10-year industry-leadingproduct warranty on our System 1738 FGV piping system
  • Made to sturdy Schedule 40 dimensions
  • Requires Certification

Specifications

ASTM:
ASTM D2665
Application:
Flue Gas Vent
Clean Bagged:
No
Collection:
System 1738
Color Finish Name:
Black
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
149
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
UL 1738