This product requires certification to purchase.

10 Amp Tamper Switch for Post Industrial or Butterfly Valve

You last purchased this on
 
System Sensor

10 Amp Tamper Switch for Post Industrial or Butterfly Valve

Brand image
You last purchased this on
 
System Sensor

10 Amp Tamper Switch for Post Industrial or Butterfly Valve

  • Fast #
  • Part #SPIBV2
  • Item #463254
  • Manufacturer Part #PIBV2
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • System Sensor’s PIBV2 supervisory switch monitors the open position of post indicator and butterfly control valves
  • Bi-directional actuator
  • Easy single side conduit entry
  • Adjustable length actuator with breakaway feature
  • Built to accommodate up to 12 AWG wire
  • Two sets of SPDT contacts enclosed in a durable terminal block
  • 100% synchronization activates alarm panel and local bell simultaneously
  • Tamper resistant cover screws
  • Robust Construction
  • Requires Certification

Specifications

AMP:
10
Depth:
3-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Height:
4-1/4 in
NEMA:
NEMA 3R
Product Type:
Supervisory Switch
Temperature Rating:
120
UL Listed:
Yes
Volts:
125V, 250V, 12V, 24V
Width:
3-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com