24V DC Signaling Accessory in White
24V DC Signaling Accessory in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4.8" W x 5.3" H x 1.6" D
- Push button test reset
- Can be used to select one of two sensors
- Sensitivity measurement using SENS-RDR
- For use with InnovairFlex duct smoke detector
- Optional Accessories: Add-on strobe: SAOS
Specifications
- ADA Compliant:
- No
- AMP:
- 0.07
- Color Finish Name:
- White
- Height:
- 5-3/10 in
- Length:
- 4-4/5 in
- Power Source:
- DC
- Product Type:
- Signaling Accessory
- Smart Home Enabled:
- Yes
- Temperature Range:
- 14 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 0.8 lb