Wall Mount Mini-Horn in White
SpectrAlert® Wall Mount Mini-Horn in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High and low volume settings
- Temporal and non-temporal tones
- Mounts to single gang back box
- Listed for ceiling or wall mounting
Specifications
- Collection:
- SpectrAlert®
- Color Finish Name:
- White
- Depth:
- 9/20 in
- FM Approved:
- Yes
- Height:
- 4-3/5 in
- Length:
- 4-3/5 in
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 2-9/10 in