T-3201
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- T-3201 Forged Chrome Brass Log Lighter Angle Pattern, Globe Valve with Escutcheon & Key, FNPT x FNPT
- ANSI Z21.15 (1/2 lb. System)
- CSA Certified
- ISO 9002
- All Log Lighter Valves Are Boxed Individually With Key
- Each kit contains cast iron bar, valve & key
- Not for use with LP gas
Documents
Specifications
- Collection:
- T-3201
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 4-19/20 in
- Material:
- Forged Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Key
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Log Lighter Valve Kit