This product requires certification to purchase.

3/4 in. Celcon MNPT x GHT Hose Bibb

You last purchased this on
 

T-627 3/4 in. Celcon MNPT x GHT Hose Bibb

  • Fast #
  • Part #L202564
  • Item #1476599
  • Manufacturer Part #202-564
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

T-627 3/4 in. Celcon MNPT x GHT Hose Bibb

  • Fast #
  • Part #L202564
  • Item #1476599
  • Manufacturer Part #202-564
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • T-627 CELCON Hose Bibb, MNPT
  • 125 CWP
  • Naturally Lead Free
  • Requires Certification

Documents


Specifications

Collection:
T-627
End Connection 1:
MNPT
End Connection 2:
GHT
End Connections:
MNPT x GHT
Material:
Celcon
No Kink:
No
Valve Size:
3/4 in