Steel Knob Retention with Coolant Hole
Steel Knob Retention with Coolant Hole
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lyon Shaker Cabinet Cup Pull.
- Center to Center: 3"
- Projection: 1"
- Color: Silver/Nickel/Chrome
- Available in 10 different finishes
- Two 8-32 x 1" and two Break-away Screws (Included)
Documents
Specifications
- Color Finish Name:
- Distressed Antique Silver
- Length:
- 4-15/16 in
- Material:
- Zinc
- UL Listed:
- No
- UPC:
- 843512004315