This product requires certification to purchase.

3 in. Stainless Steel Tubing

You last purchased this on
 
Ta Chen

3 in. Stainless Steel Tubing

  • Fast #
  • Part #ISSST4MM250
  • Item #2971790
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ta Chen

3 in. Stainless Steel Tubing

  • Fast #
  • Part #ISSST4MM250
  • Item #2971790
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Length:
20 ft
Material:
Stainless Steel
Material Type:
304
PipeTubing Size:
3 in
UL Listed:
No
Wall Thickness:
0.250 in