3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
TC-02T 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
Product Details
Product Details
- Steam rating: 125 psi WSP
- Blow-out proof stem design
- Ball: SS316
- Stem: SS316
- Seat: Reinforced Teflon
- Body: ASTM A351 Grade CF8M
- Working pressure 1000 psi
- Temperature range: -50 F to 400 F
- Vacuum service to 29 inch Hg
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TC-02T
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 228
- Length:
- 3-1/50 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Temperature Range:
- -50 to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.43 lb
- cUPC Certified:
- No