3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve
TC-2000 3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steam rating: 150 psi WSP
- Working pressure: 1/4 in. - 1 in. 2000 psi
- Investment casting body and cap
- Temperature rating: -45.5 °C (-50 °F) to 246 °C (475 °F)
- Long life cycle
- Adjustable stem packing
- Blow-out proof stem
- Locking device
- Design specification: ANSI B16.34 Class 900
- Vacuum service to 29 in. Hg
Specifications
- ANSI:
- ANSI B16.34 Class 900
- API:
- API 598
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TC-2000
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-3/100 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Temperature Range:
- -50 to 475 Deg F (-45.5 to 246 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.76 lb
- cUPC Certified:
- No