6 in. Round Adhesive Takeoff with Scoop & Damper
TA40 6 in. Round Adhesive Takeoff with Scoop & Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round adhesive takeoff
- Galvanized steel, riveted construction
- Easy install and ready seal with adhesive
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- TA40
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Material:
- Steel
- Product Type:
- Adhesive Takeoff with Scoop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Damper:
- Yes