This product requires certification to purchase.

14 in. 26 ga. Round Flat Adhesive Takeoff with Damper

You last purchased this on
 

TA40 14 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2614
  • Item #3687608
  • Manufacturer Part #TA40D14
5 out of 5 Customer Rating
You last purchased this on
 

TA40 14 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2614
  • Item #3687608
  • Manufacturer Part #TA40D14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TA40
Diameter:
14 in
Duct Size:
14 in
Gauge (metal):
26 ga
Material:
Steel
Product Type:
Flat Adhesive Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
Yes