This product requires certification to purchase.

You last purchased this on
 

TA40

  • Fast #
  • Part #SHMATO12
  • Item #3409239
  • Manufacturer Part #TA4012
3.7 out of 5 Customer Rating
You last purchased this on
 

TA40

  • Fast #
  • Part #SHMATO12
  • Item #3409239
  • Manufacturer Part #TA4012
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TA40
Diameter:
12 in
Duct Size:
12 in
Material:
Steel
Product Type:
Adhesive Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round