00®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2705-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clock timer adjustable to 15-minute intervals within a 24-hour time frame
- User-friendly clock has an hour hand, raised minute hand for ease of adjustment, two directional arrows and AM/PM time settings
- Temperature Aquastat automatically switches the circulator on at 95° F, off at 115° F
- Clock timer can be mounted in any direction, by just attaching it to the capacitor box electrical connection hole
- Rugged construction - steel timer enclosure
- Frequency: 60 Hz
- Warranty: 1 year
- 7 day programmable
- 1 minute Intervals
- LCD display
Specifications
- AMP:
- 16
- Application:
- Hot Water Recirculation
- Brand Model Compatibility:
- Smart 40
- Collection:
- 00®
- Depth:
- 4-1/2 in
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Length:
- 7-1/5 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Digital Timer, Dust Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 95 to 115 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 60 W
- Width:
- 2-3/5 in