1/8 HP 115V Cast Iron Cartridge Circulating Pump
0011 Series 1/8 HP 115V Cast Iron Cartridge Circulating Pump
Frequently Purchased Together
Product Details
Product Details
- For typical hydronic heating system or indirect water heaters
- Unique, replaceable cartridge is field serviceable
- Unmatched reliability-maintenance free
- Self lubricating
- No mechanical seal to replace
- Quiet, efficient operation
- Standard high capacity output-compact design
- Maximum feet of head: 31
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
Specifications
- AMP:
- 1.76
- Collection:
- 0011 Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 31 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/8 hp
- Length:
- 7-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 22
- Maximum Immersible Depth:
- 22 ft
- Power Source:
- AC
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-5/8 in