This product requires certification to purchase.

120V Cast Iron Circulator Pump

You last purchased this on
 
Taco

0018e™ Series 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0018E2F4
  • Item #7937133
  • Manufacturer Part #VR1816-HY2-4C2A01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

0018e™ Series 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0018E2F4
  • Item #7937133
  • Manufacturer Part #VR1816-HY2-4C2A01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency ECM motor
  • Bluetooth connectivity; offers diagnostic data
  • Bio barrier; protects pump from contaminants
  • SureStart® automatic unblocking and air purging mode
  • Dual electrical knockouts and 6" stranded wire leads for easy wiring
  • Double insulated - no ground wire required
  • Whisper quiet operation
  • Intuitive 0018e ECM circulator mobile app for iOS and android
  • Requires Certification

Specifications

AMP:
0.54
ANSI:
ANSI 372, ANSI 61
Blower Type:
Variable Speed
Collection:
0018e™ Series
Connection Type:
Flanged
Depth:
6 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
Flow Rate:
16 gpm
Height:
6-3/8 in
IAPMO Listed:
No
Material:
Cast Iron, Stainless Steel, Rubber, Composite, Carbon, Ceramic
Material Type:
EPDM
Maximum Feet of Head:
18
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
4830
UL Listed:
Yes
Volts:
120V
Watts:
44 W
Weight:
6 lb
Width:
5-1/8 in