This product requires certification to purchase.

1/2 in. NPT Sweat Cast Iron Fast FILL Dual Unit

You last purchased this on
 
Taco

1/2 in. NPT Sweat Cast Iron Fast FILL Dual Unit

  • Fast #
  • Part #T3343
  • Item #250662
  • Manufacturer Part #334-3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/2 in. NPT Sweat Cast Iron Fast FILL Dual Unit

  • Fast #
  • Part #T3343
  • Item #250662
  • Manufacturer Part #334-3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual boiler feed valve and pressure relief valve
  • 7 1/4" L x 5 1/8" H
  • Connection: 1/2" sweat union x NPT
  • Maximum temperature: 212° F
  • System pressure range from 10 to 25 psig
  • Pressure relief valve set at 30 psi
  • Built in check valve
  • Fast fill locking lever
  • Maximum Fluid Temperature: 212 F
  • Warranty: 1 Year
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/8 in
Length:
7-1/4 in
Material:
Cast Iron
Maximum Temperature:
212
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in