1/20 HP 115V Cast Iron Circulator Pump
1/20 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- 3 speed performance for system flexibility
- Integral flow check included
- Highest performance & starting torque in class
- Unique, replaceable cartridge is field serviceable
- Self-lubricating - no mechanical seal
- Quiet, efficient operation
- Heavy duty construction for longer life
- Drop-in replacement for most commonly used residential circulators
- Wide range of applications
- Standard flange orientation
Specifications
- AMP:
- 0.54, 0.74, 0.85
- ANSI:
- ANSI 372
- Blower Type:
- 3 Speed
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 18 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/20 hp
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 17
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-3/8 in