This product requires certification to purchase.

1/25 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T007ZF53IFC
  • Item #3099108
  • Manufacturer Part #007-ZF5-3IFC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T007ZF53IFC
  • Item #3099108
  • Manufacturer Part #007-ZF5-3IFC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 424
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contains internal check valve
  • Built in switching relay
  • Exclusive anti-condensate baffle with ambient air flow protects motor windings against condensate
  • Thermostat ready (universal)
  • Can be used in conjunction with other circulators or zone valves
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED power light
  • CSA listed
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.71
CSA Certified:
Yes
Connection Type:
Flanged
Depth:
5-22/25 in
Flow Rate:
17 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
Length:
6-1/8 in
Maximum Feet of Head:
8
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5 in