1/25 HP 115V Cast Iron Circulator Pump
1/25 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- For typical hydronic heating system or indirect water heaters
- Unique replaceable cartridge
- Unmatched reliability-maintenance free
- Self lubricating
- No mechanical seal to replace
- Quiet efficient operation
- Standard high capacity output-compact design
- Exclusive anti-condensate baffle with ambient air flow protects motor windings against condensate
- Maximum Fluid Temperature: 240 F
- Frequency: 60 Hz
Specifications
- AMP:
- 0.71
- ANSI:
- ANSI 372, ANSI 61
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 23 gpm
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- No
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V