1/25 HP 115V Cast Iron Circulator Pump
1/25 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- For typical hydronic heating system or indirect water heaters
- Unique, replaceable cartridge is field serviceable
- Unmatched reliability-maintenance free
- Self lubricating
- No mechanical seal to replace
- Quiet, efficient operation
- Standard high capacity output-compact design
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 0.79
- Connection Type:
- Flanged
- Depth:
- 6 in
- Flow Rate:
- 14 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/25 hp
- Length:
- 6 in
- Maximum Feet of Head:
- 16
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-3/4 in