1/25 HP 115V Circulator Pump
1/25 HP 115V Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Standard high capacity output- Compact design
- Quiet, efficient operation
- Direct drive-Low power consumption
- Unique replaceable cartridge design-Field serviceable
- Self lubricating
- No mechanical seal
- Unmatched reliability-Maintenance free
- Low-lead Bronze sweat or Stainless Steel with threaded or union connections
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 0.71
- Connection Type:
- Flanged
- Depth:
- 6-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 23 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- No
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-3/4 in