This product requires certification to purchase.

1/25 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/25 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T008IQSF6
  • Item #4827289
  • Manufacturer Part #008-IQSF6
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/25 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T008IQSF6
  • Item #4827289
  • Manufacturer Part #008-IQSF6
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.84
ANSI:
ANSI 372
Connection Type:
Flanged
Flow Rate:
14 gpm
Height:
7 in
Horsepower:
1/25 hp
Maximum Feet of Head:
16
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
No
Volts:
115V
Width:
5-1/2 in