This product requires certification to purchase.

1/25 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/25 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T008SF6
  • Item #3783989
  • Manufacturer Part #008-SF6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/25 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T008SF6
  • Item #3783989
  • Manufacturer Part #008-SF6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For typical hydronic heating system or indirect water heaters
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free
  • Self lubricating
  • No mechanical seal to replace
  • Quiet efficient operation
  • Standard high capacity output-compact design
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
0.84
ANSI:
ANSI 372
Connection Type:
Flanged
Depth:
6 in
Energy Star Compliant:
No
Flow Rate:
14 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Maximum Feet of Head:
16
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
4-3/4 in