This product requires certification to purchase.

1/25 HP 120V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/25 HP 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T007E2F2
  • Item #7391742
  • Manufacturer Part #VB1016-HY2-FC2A00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/25 HP 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T007E2F2
  • Item #7391742
  • Manufacturer Part #VB1016-HY2-FC2A00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • Bio Barrier® filter protects pump from system contaminants
  • SureStart™ automatically frees locked rotor condition and self-purges air from pump
  • Integral flow check included
  • Requires Certification

Specifications

AMP:
0.54
Connection Type:
Flanged
Depth:
6 in
Energy Star Compliant:
No
Flow Rate:
16 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Maximum Feet of Head:
10
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
4830
UL Listed:
Yes
Volts:
120V
Watts:
44 W
Width:
5 in