1/40 HP 115V Bronze Circulator Pump
1/40 HP 115V Bronze Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Integral Flow Check (IFC): Prevents gravity flow
- Compact design
- Unique replaceable cartridge
- Self lubricating
- Unmatched reliability-maintenance free
- Maximum Fluid Temperature: 220 F
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.43
- Connection Size:
- 3/4
- Connection Type:
- Sweat
- Depth:
- 5-13/100 in
- Flow Rate:
- 6 gpm
- Height:
- 4-13/32 in
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-22/25 in