1/40 HP 115V Bronze Circulator Pump
1/40 HP 115V Bronze Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Standard high capacity output- Compact design
- Quiet, efficient operation
- Direct drive-Low power consumption
- Unique replaceable cartridge design-Field serviceable
- Self lubricating
- No mechanical seal
- Unmatched reliability-Maintenance free
- Low-lead Bronze sweat or Stainless Steel with threaded or union connections
- Reduces erosion corrosion and flow noise in shorter pipe run applications
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 0.43
- ANSI:
- ANSI 372
- Connection Size:
- 1/2
- Connection Type:
- Sweat
- Depth:
- 3-15/16 in
- Flow Rate:
- 6 gpm
- Height:
- 4-1/4 in
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/8 in
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-22/25 in