This product requires certification to purchase.

1/40 HP 115V Bronze Circulator Pump

You last purchased this on
 
Taco

1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006B4
  • Item #46463
  • Manufacturer Part #006-B4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006B4
  • Item #46463
  • Manufacturer Part #006-B4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 444
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For typical hydronic heating system or indirect water heaters
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free
  • Self lubricating
  • No mechanical seal to replace
  • Quiet efficient operation
  • Standard high capacity output-compact design
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.52
ANSI:
ANSI 372, ANSI 61
Connection Size:
3/4
Connection Type:
Sweat
Depth:
5-1/8 in
Energy Star Compliant:
No
Flow Rate:
10 gpm
Horsepower:
1/40 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
3-15/16 in