1/40 HP 115V Bronze Circulator Pump
1/40 HP 115V Bronze Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.52
- Connection Size:
- 3/4
- Connection Type:
- Sweat
- Depth:
- 6-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/8 in
- Maximum Feet of Head:
- 9
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-7/8 in