1/40 hp Hot Water Recirculation System
1/40 hp Hot Water Recirculation System
Frequently Purchased Together
Product Details
Product Details
- Instant hot water for existing plumbing systems; no dedicated return line needed
- Combines the ECM high-efficiency 006e3 hot water circulator with the award-winning SmartPlug Instant Hot Water Control® and Hot-Link® Valve for maximum comfort and efficiency
- Enjoy water savings of up to 12,000 gallons per year
- Trouble-free performance reinforced by SureStart® automatic unblocking and air purging
- Ideal for retrofits
- Easy installation - no wiring, no programming, no timer, no Aquastat
- Smart Mode learns household hot water usage patterns, running the circulator only when hot water is needed
- Pulse Mode cycles the circulator on and off maintaining hot water at all fixtures at all times
- Vacation Mode turns the circulator off after 36 hours of no use until hot water is needed again
- Exercise Function periodically cycles the circulator while in Vacation Mode to prevent any corrosion or scale build up
Specifications
- AMP:
- 0.52
- ANSI:
- ANSI 372, ANSI 62
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Energy Star Compliant:
- No
- Flow Rate:
- 11 gpm
- Height:
- 8-1/4 in
- Horsepower:
- 1/40 hp
- IAPMO Listed:
- No
- Length:
- 6-3/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 2-1/2 in