This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0010F31IFC
  • Item #3332449
  • Manufacturer Part #0010-F3-1IFC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0010F31IFC
  • Item #3332449
  • Manufacturer Part #0010-F3-1IFC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 153
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral flow check prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs. in-line flow check
  • Quiet, efficient operation
  • Unique, replaceable cartridge is field serviceable
  • Self-lubricating
  • Unmatched reliability-maintenance free
  • Standard, high capacity output and compact design
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
1.1
ANSI:
ANSI 372
Connection Type:
Flanged
Energy Star Compliant:
No
Flow Rate:
30 gpm
Height:
6-3/8 in
Horsepower:
1/8 hp
IAPMO Listed:
No
Length:
7-1/4 in
Maximum Feet of Head:
9
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-3/8 in