This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0014F11IFC
  • Item #3421240
  • Manufacturer Part #0014-F1-1IFC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0014F11IFC
  • Item #3421240
  • Manufacturer Part #0014-F1-1IFC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs in-line flow check
  • Unique replaceable cartridge-Field serviceable
  • Direct drive - Low power consumption
  • Self lubricating, no mechanical seal to replace
  • Standard high capacity output - Compact design
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
1.55
ANSI:
ANSI 372
Connection Type:
Flanged
Depth:
7-1/4 in
Energy Star Compliant:
No
Flow Rate:
29 gpm
Height:
6-1/2 in
Horsepower:
1/8 hp
IAPMO Listed:
No
Maximum Feet of Head:
23
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-3/8 in