This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009F5
  • Item #524207
  • Manufacturer Part #009-F5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009F5
  • Item #524207
  • Manufacturer Part #009-F5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard high capacity output- Compact design
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Unique replaceable cartridge design-Field serviceable
  • Self lubricating
  • No mechanical seal
  • Unmatched reliability-Maintenance free
  • Low-lead Bronze sweat or Stainless Steel with threaded or union connections
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
1.4
ANSI:
ANSI 372
Connection Type:
Flanged
Depth:
4-1/8 in
Energy Star Compliant:
No
Flow Rate:
10 gpm
Height:
6-3/8 in
Horsepower:
1/8 hp
IAPMO Listed:
No
Length:
7 in
Maximum Feet of Head:
35
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
4-1/8 in