This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009ZF52
  • Item #3508368
  • Manufacturer Part #009-ZF5-2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009ZF52
  • Item #3508368
  • Manufacturer Part #009-ZF5-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostat ready, integral relay, and priority zoning switch
  • Quiet, efficient operation
  • Unique, replaceable cartridge is field serviceable
  • Self lubricating
  • Unmatched reliability-maintenance free
  • Standard, high capacity output and compact design
  • Exclusive anti-condensate baffle with ambient air flow protects motor windings against condensate
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Documents


Specifications

AMP:
1.4
Connection Type:
Flanged
Depth:
7 in
Flow Rate:
10 gpm
Height:
6-3/8 in
Horsepower:
1/8 hp
Maximum Feet of Head:
35
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
4-1/8 in