1/8 HP 115V Stainless Steel Circulator Pump
1/8 HP 115V Stainless Steel Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Cast Iron shown in image
- Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs. in-line flow check
- Compact design
- Unique replaceable cartridge
- Self lubricating
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 1.17
- Connection Type:
- Flanged
- Depth:
- 7-1/4 in
- Flow Rate:
- 32 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/8 hp
- Length:
- 7-1/4 in
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-1/8 in