This product requires certification to purchase.

1/8 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0012SF4
  • Item #3916113
  • Manufacturer Part #0012-SF4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0012SF4
  • Item #3916113
  • Manufacturer Part #0012-SF4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • "00"
  • 8 5/8" L x 8 1/2 "H 6"D
  • Flow rate: 52 gpm
  • 1/8 hp
  • Material: stainless steel
  • Connection: Flanged
  • Self lubricating, no mechanical seal to replace
  • Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
  • Required Accessory: Freedom Flanges®
  • Maximum Fluid Temperature: 230 F
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.33
Connection Size:
1-1/2
Connection Type:
Flanged
Depth:
8-63/100 in
Flow Rate:
52 gpm
Height:
8-1/2 in
Horsepower:
1/8 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-5/8 in
Maximum Feet of Head:
15
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-1/2 in