1/8 HP 120V Cast Iron Circulator Pump
1/8 HP 120V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- High-efficiency ECM motor uses up to 85% less electricity
- Infinitely variable speed settings to fine tune flow for any system
- SureStart® automatic unblocking and air purging mode
- Bio Barrier® filter protects pump from system contaminants
- Dual electrical knock-outs and 6" stranded wire leads included for easy wiring
- Easy to use dial to set operating speed or pressure control
- Five color LED displays
- Whisper quiet operation
- Double insulated, no ground required
Specifications
- Connection Type:
- Flanged
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Flow Rate:
- 16 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/8 hp
- IAPMO Listed:
- No
- Length:
- 5-1/8 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 4830
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4 W