110/120 Series Flange Gasket
110/120 Series Flange Gasket
Frequently Purchased Together
Product Details
Product Details
- 1/8" Red Rubber Flange Gasket
- Provides a tight long lasting seal
Documents
Specifications
- Brand Model Compatibility:
- 110/120 Series
- Color Finish Name:
- Red
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Rubber
- Product Type:
- Flange Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 1/8 in