This product requires certification to purchase.

120V Cast Iron Circulator Pump

You last purchased this on
 
Taco

120V Cast Iron Circulator Pump

Brand image
You last purchased this on
 
Taco

120V Cast Iron Circulator Pump

  • Fast #
  • Part #TVT2218HY2FC1A00
  • Item #7391744
  • Manufacturer Part #VT2218-HY2-FC1A00
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Delta-T operation maximizes system efficiency and comfort
  • High-efficiency ECM motor uses up to 85% less electricity
  • Can save hundreds in fuel costs
  • LCD displays operating mode, temperature, or speed setting, watts, supply and return temperatures
  • Easy to program and install
  • SureStart® automatic unblocking and air purging mode
  • Standard 2-bolt and universal 4-bolt flange configurations available
  • Whisper quiet operation
  • Requires Certification

Specifications

Connection Type:
Flanged
Depth:
8-1/8 in
Energy Star Compliant:
No
Flow Rate:
18 gpm
Height:
6-3/8 in
IAPMO Listed:
No
Length:
4-1/4 in
Maximum Feet of Head:
22
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
No
Volts:
120V
Watts:
58 W



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing