This product requires certification to purchase.

120V ECM Circulator

You last purchased this on
 
Taco

120V ECM Circulator

  • Fast #
  • Part #T006E3
  • Item #7628875
  • Manufacturer Part #VM1212-DY1-UP2A00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

120V ECM Circulator

  • Fast #
  • Part #T006E3
  • Item #7628875
  • Manufacturer Part #VM1212-DY1-UP2A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Infinitely variable, ECM high-efficiency wet rotor circulator ideal for potable water applications
  • Taco trusted 00e® series quality and reliability - Install it, forget it.™
  • Easy to use dial with Low, Medium, High and 003 & 006 performance reference points
  • Easy installation - compact design for tight spaces
  • Double insulated - no ground wire required
  • Union connections provide multiple system connection options
  • High-efficiency ECM motor uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging mode
  • Diagnostic LED
  • Whisper quiet operation
  • Requires Certification

Specifications

AMP:
0.54
ANSI:
ANSI 61, ANSI 372
Connection Type:
Union
Energy Star Compliant:
No
Flow Rate:
11 gpm
Height:
5-1/8 in
IAPMO Listed:
No
Length:
5-1/2 in
Maximum Feet of Head:
13
Maximum Temperature:
203
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
1
RPM:
3720
UL Listed:
Yes
Volts:
120V
Watts:
44 W